Wire Fish Stick Set, 12 ft, 5 Pc
Mfr # 21CJ17
Zoro # G5319377
product price:Â $42.49
/eaKey Features
Features
Low-Friction Coating, Non-Coiling, Non-Conductive
Includes
(1) Bullet Nose TIp, (1) Single Hook Tip, (3) 15/64 in Sections
Color
Yellow
Pole Diameter
15/64 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21CJ17
Zoro #
G5319377
UPC #
190735766316
Country of Origin
Taiwan, Province of China
Dimensions
Length
12 ft
Pole Diameter
15/64 in
Tool Length
12 ft
Rod Diameter
1/4 in
Individual Rod Length
4 ft
Details
Item
Fish Stick
Features
Low-Friction Coating, Non-Coiling, Non-Conductive
Includes
(1) Bullet Nose TIp, (1) Single Hook Tip, (3) 15/64 in Sections
Color
Yellow
Material
Fiberglass
Flexibility
Medium
Product Type
Rod Set
Photoluminescent Material
No
Includes Light
No
Non-Conductive
No
Connector Material
Fiberglass
Number of Rods Included
3
Rod Material
Fiberglass
End Style
Bullet Nose, Single Hook
Rod Color
Yellow
Description
Fish Stick, Product Type Rod Set, End Style Bullet Nose, Single Hook, Flexibility Medium, Tool Length 12 ft, Number of Rods Included 3, Rod Diameter 1/4 in, Rod Material Fiberglass, Non-Conductive No, Photoluminescent Material No, Includes Light No, Connector Material Fiberglass, Features Low-Friction Coating, Non-Coiling, Non-Conductive, Includes (1) Bullet Nose TIp, (1) Single Hook Tip, (3) 15/64 in Sections, Individual Rod Length 4 ft, Rod Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.