Power First
Short-Barrel Splice, 1.01 in. L, Blue
Mfr # 22EZ16
Zoro # G5319876
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 1.01 in
- Color Code Blue
- Overall Length 1.01 in
- Standards ANSI, UL 486A-486B
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Back-UPS PRO BR Series SineWave Battery Backup System, 10 Outlets, 1000VA, 1080 J (BR1000MS)
- SQUARE D Control Transformer, 100VA, 208/240/480VAC (9070TF100D20)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T941)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Br Pr Sw 813 PSI (A6-451221)
- POWER FIRST Long Barrel Splice, 1.90 in. L, Brown (22EZ33)
- POWER FIRST Splice Connector, Vinyl, Red, PK100 (4FRH9)
- POWER FIRST Long Barrel Splice, 2.15 in. L, Black (22EZ36)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- POWER FIRST Short Barrel Splice, 1.01 in. L, Gray (22EZ17)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK25 (4FRE6)
- 3M Splice Kits, 2 AWG to 250 kcmil, 194F, Blk (5303)
- Power First Wire Connectors & Disconnects