Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , XL 1 PR

  • Mfr # 21AH71

  • Zoro # G5320515


product price:  $8.79
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21AH71
Zoro #
G5320515
UPC #
190735053577
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
2055
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105
Finger Material
HPPE/Polyurethane
Application
Electronic and Small Parts Assembly, Hi-Tech Applications,Automotive Sub-Assembly, Inspection
Glove Cut
Clute
Puncture Resistant
Yes
Weight
Light
Palm Material
PU
Abrasion Resistant
Yes
Cut Resistant
Yes
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Suggested Use Environment
Dry
Thumb Style
Wing
Stitching Material
Polyester
Latex-Free
No
Brand and Series
Condor
ANSI/ISEA Cut Level - 2011
4
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
Greater Than 20,000
Insulated
No
Glove Back Material
HPPE
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Touchscreen Compatible
No
Knit Material Color
Gray
EN 388 Rating
4X42D
Cuff Color
Gray
Glove Coating Color
Black
Finger Coverage
Full Finger
Palm Type
Coated
Sold As
Pair
Includes Finger Fourchettes
No
Hem Style
Finished
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Glove Lining Material
HPPE
Reversible
No

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42D, Standards ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.