Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK

  • Mfr # U01200.100.0500

  • Zoro # G5321111


product price:  $24.29
/pk 5, $4.86/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Head Width
1-1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.100.0500
Zoro #
G5321111
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
5 in
Head Width
1-1/2 in
Head Height
39/64 in
Min. Thread Length
2 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Thread Type
Coarse
Tensile Strength
105,000 psi
Proof Load
74,000 to 85,000 psi
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1"-8
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01200.100.0500 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. Constructed of steel with a zinc-plated finish, this screw is intended to improve durability and corrosion resistance while adhering to ASME B18.2.1 dimensional standards and SAE J429 material quality standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 5 inches, this is the maximum depth it could potentially reach when inserted into materials.
  • Globally Sourced: This product has been sourced globally from various manufacturers offering variety in terms of quality and price.
  • Material Grade/Class: Complies with Grade 5 standards which are associated with certain levels of strength, hardness, and resistance properties; however suitability for specific industrial or commercial applications may vary.
  • Rockwell Hardness: Measured at HRC19 suggesting potential high hardness that might influence its performance across different applications.
  • Tensile Strength: Features tensile strength measured at approximately 105,000 psi; This suggests potential resilience under pulling stress but does not guarantee suitability for all heavy-duty applications
  • Thread Direction & Size: Features right-hand thread direction implying clockwise tightening; Thread size is specified as 1"-8 but compatibility depends on matching thread sizes between screw and nut/hole components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products