3/8"-16 Socket Head Cap Screw, Socket, Black Oxide Steel, 2 in Length, 25 PK

  • Mfr # U07000.037.0200

  • Zoro # G5321723

CAD Available

product price:  $9.35
/pk 25, $0.37/ea

Key Features

Socket Head
Hex Drive
CAD Drawing
Material
Steel
Finish
Black Oxide
Drive Size
5/16 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U07000.037.0200
Zoro #
G5321723
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Screw Length
2 in
Drive Size
5/16 in
Thread Length
1 1/4 in
Head Height
0.375 in
Vented Hole Size
Not Vented
Min. Thread Length
1 1/4 in
Head Diameter
0.562 in
Minimum Thread Length
1-1/4 in
Dia./Thread Size
3/8"-16
Length
2 in
Head Dia.
0.5625 in

Details

CAD Available
Yes
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Temp. Range
- 50 Degrees F to 550 Degrees F
Rockwell Hardness
C37 to C45
Thread Style
Fully Threaded
Thread Type
Coarse
Material Quality Standards
ASTM A574
Maximum Temperature
550 Degrees F
Dimensional Standards
ASME B18.3
Minimum Temperature
-50 Degrees F
Pack Size
Small Pack
Fastener Finish
Black Oxide
Basic Material
Steel
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
180,000 psi
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/4 in, Fastener Length 2 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products