Dessert Spoon, 7 3/8 in L, Silver, PK36

  • Mfr # CON508

  • Zoro # G5321742


product price:  $21.19
/pk 36, $0.59/ea

Key Features

Pattern
Contessa
Material
Stainless Steel
Product Type
Dessert Spoon
Overall Length
7 3/8 in
Stainless Steel Grade
18/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CON508
Zoro #
G5321742
UPC #
710277114088
Country of Origin
China

Dimensions

Overall Length
7 3/8 in

Details

Item
Dessert Spoon
Pattern
Contessa
Material
Stainless Steel
Product Type
Dessert Spoon
Stainless Steel Grade
18/0

Description

Dessert Spoon, Product Type Dessert Spoon, Color Silver, Material Stainless Steel, Overall Length 7 3/8 in, Pattern Contessa, Stainless Steel Grade 18/0, Package Quantity 36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.