Dinner Knife, 9 in L, Silver, PK12

  • Mfr # SHL204

  • Zoro # G5322196


product price:  $14.49
/pk 12, $1.21/ea

Key Features

Pattern
Shelby
Material
Stainless Steel
Product Type
Dinner Knife
Stainless Steel Grade
18/0
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHL204
Zoro #
G5322196
UPC #
710277112046
Country of Origin
China

Dimensions

Overall Length
9 in

Details

Item
Dinner Knife
Pattern
Shelby
Material
Stainless Steel
Product Type
Dinner Knife
Stainless Steel Grade
18/0

Description

Dinner Knife, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 9 in, Pattern Shelby, Stainless Steel Grade 18/0, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.