Flat Washer, For Screw Size 7/16" , Steel Black Oxide Finish, 50 PK

  • Mfr # U38100.043.0001

  • Zoro # G5323306


product price:  $6.19
/pk 50, $0.12/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
1 1/4 in
Minimum Thickness
0.083 in
Maximum Thickness
0.083 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U38100.043.0001
Zoro #
G5323306
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
7/16"
Outside Diameter
1 1/4 in
Minimum Thickness
0.083 in
Maximum Thickness
0.083 in
Inside Diameter
0.5 in
Inside Diameter Tolerance
0.495-0.515
Outside Diameter Tolerance
1.243-1.28

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Thickness Tolerance
0.064-0.104 in
Rockwell Hardness
140HV
Type
USS Flat Washer
Color
Clear
Dimensional Standards
ASME B18.21.1
Removable
Removable
Maximum Temperature
350 Degrees C
Minimum Temperature
-58 Degrees C
Material Grade/Class
Case Hardened
Pack Size
Small Pack
Material Quality Standards
Not Rated
Manufacturer Location
Globally Sourced
RoHS Compliant
RoHS Compliant
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Hardness
140 HV
Washer Type
Large Outside Diameter

Description

USS Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 7/16 in, Inside Diameter 0.5 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.104 in, System of Measurement Inch, Minimum Thickness 0.064 in, Color Clear, Inside Diameter Tolerance 0.495-0.515, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products