Flat Washer, For Screw Size M5 , Stainless Steel Plain Finish, 50 PK
Mfr # M55420.050.0001
Zoro # G5323726
CAD Available
product price:Â $1.59
/pk 50, $0.03/eaKey Features
CAD Drawing
Material
Stainless Steel
Finish
Plain
Outside Diameter
10 mm
Minimum Thickness
1 mm
Maximum Thickness
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M55420.050.0001
Zoro #
G5323726
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M5
Outside Diameter
10 mm
Minimum Thickness
1 mm
Maximum Thickness
1 mm
Inside Diameter
5.30 mm
Details
CAD Available
Yes
Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 125-1A
System of Measurement
Metric
Type
Flat Washer
Dimensional Standards
DIN 125-1A
Pack Size
Small Pack
Material Grade/Class
316
Material Quality Standards
DIN 267-11
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Finish Plain, For Screw Size M5, Inside Diameter 5.48 mm, Outside Diameter 10 mm, Maximum Thickness 1.1 mm, System of Measurement Metric, Minimum Thickness 0.9 mm, Material Quality Standards DIN 267-11, Pack Size Small Pack, Package Quantity 50
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.