Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK

  • Mfr # U08210.037.0125

  • Zoro # G5324821


product price:  $7.19
/pk 50, $0.14/ea

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U08210.037.0125
Zoro #
G5324821
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/4 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRB80
Tensile Strength
74,000 psi
Threadlocker Minimum Temperature
3/8"-16
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U08210.037.0125 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is typically used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. The product meets ASME B18.2.1 dimensional standards for various applications.

  • Drive: It requires an external hex drive for installation or removal, which means it needs a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1-1/4 inches, this is the length of the screw, which may vary depending on the depth of insertion in different materials.
  • Finish: The product has a Zinc Plated finish that is intended to help resist corrosion and add aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse range in quality and price options.
  • Material: Constructed from steel, designed with an aim to provide strength, durability and corrosion resistance for various industrial applications.
  • Tensile Strength: Features a tensile strength of 74,000 psi; this value represents its potential performance under tension in certain conditions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.