Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK

  • Mfr # U08210.037.0300

  • Zoro # G5324837


product price:  $14.15
/pk 25, $0.57/ea

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U08210.037.0300
Zoro #
G5324837
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
3 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
74,000 psi
Rockwell Hardness
HRB80
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Threadlocker Minimum Temperature
3/8"-16
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U08210.037.0300 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel with a zinc-plated finish, designed to aid in resisting corrosion, this screw adheres to the ASME B18.2.1 dimensional standards and SAE J429 material quality standards, ensuring compatibility in various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: Features a length of 3 inches; the depth of insertion will depend on the specific application.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material Grade/Class: Adheres to Grade 2 standard indicating strength, hardness, and resistance properties suitable for various applications.
  • Rockwell Hardness: Has an HRB80 Rockwell hardness measurement which may contribute to its resistance against penetration depending on environmental conditions.
  • Tensile Strength: Rated to withstand up to 74,000 psi tensile stress; actual performance may vary based on usage conditions.
  • Thread Style & Type: Partially threaded design along with UNC (Coarse) threading affects how the screw fits into pre-drilled holes and materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.