A2, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK

  • Mfr # M51010.060.0016

  • Zoro # G5326641


product price:  $4.59
/pk 50, $0.09/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M6-1.00
Head Width
10 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51010.060.0016
Zoro #
G5326641
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
16 mm
Head Width
10 mm
Head Height
4 mm
Min. Thread Length
16 mm
Head and Washer Height
4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Coarse
Screw Industry Standards
DIN 933
Tensile Strength
101,500 psi
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M6-1.00
Threadlocker Maximum Temperature
1 mm
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced

Description

The ZORO SELECT - M51010.060.0016 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This screw complies with DIN 933 Dimensional Standards and requires an external hex drive for installation or removal. Constructed of A2 grade stainless steel, it offers durability and corrosion resistance suitable for diverse environments.

  • Dimensional Standards: Complies with DIN 933 standards for compatibility and quality among similar products.
  • Drive Type: Requires an External Hex drive tool for application.
  • Fastener Length: Measures 16 mm from under the head to the end of the screw indicating its depth of insertion into materials.
  • Material & Grade: Constructed of A2 grade stainless steel.
  • Tensile Strength: Rated for a tensile strength of up to 101,500 psi under normal usage conditions.
  • Thread Direction & Size: Features right-hand thread direction that tightens clockwise; designed for use with M6-1.00 sized components.
  • Thread Style & Type: Features fully threaded style extending the full length from tip to head; metric coarse type design intended for various industrial applications within specified parameters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products