M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, Not Graded, 30 mm L, 50 PK

  • Mfr # M51010.060.0030

  • Zoro # G5326702

CAD Available

product price:  $5.29
/pk 50, $0.11/ea

Key Features

External Hex Drive
A2 Material Grade/Class
CAD Drawing
System of Measurement
Metric
Thread Size
M6-1.00
Head Width
10 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51010.060.0030
Zoro #
G5326702
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
30 mm
Head Width
10 mm
Head Height
4 mm
Min. Thread Length
30 mm
Head and Washer Height
4 mm

Details

CAD Available
Yes
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
101,500 psi
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M6-1.00
Threadlocker Maximum Temperature
1 mm
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 933
Screw Industry Standards
DIN 933
Fastener Finish
Plain

Description

The ZORO SELECT - M51010.060.0030 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications. These screws are essential for securely joining materials together in construction, manufacturing, and engineering projects. Made from stainless steel and designed to meet DIN 933 dimensional standards for compatibility and quality.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 30 mm, this is the maximum depth it can reach when inserted into material.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
  • Material Grade/Class: A2 grade stainless steel used in manufacturing which has certain strength, hardness and resistance properties.
  • Tensile Strength: Tensile strength measured at 101500 psi; this value represents the maximum stress the screw can withstand from pulling forces before deformation or breakage may occur.
  • Thread Direction & Size: Right hand thread direction meaning it tightens clockwise; Thread size M6-1.00 intended to fit with corresponding nuts or holes as per design specifications.
  • Thread Style & Type: Fully threaded design covering entire length from tip to head; Metric coarse thread type affecting screw's fit into pre-drilled holes/materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.