Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK

  • Mfr # U04104.037.0400

  • Zoro # G5328574


product price:  $8.59
/pk 10, $0.86/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.037.0400
Zoro #
G5328574
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
4 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1 in
Drive Size
9/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Thread Type
Coarse
Thread Fit
2A
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/8"-16
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Finish
Zinc Yellow
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04104.037.0400 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications. Made from steel and finished with zinc yellow for enhanced durability and corrosion resistance, this screw meets ASME B18.2.1 dimensional standards and SAE J429 material quality standards, which are widely recognized in various industrial applications.

  • Drive: The external hex drive requires an appropriately shaped wrench or socket for installation or removal.
  • Fastener Length: With a length of 4 inches, this is the maximum depth to which it can potentially be inserted.
  • Globally Sourced: This product is procured from various international manufacturers, offering diverse options in terms of quality and price.
  • Material Grade/Class: The Grade 8 classification refers to certain strength, hardness, and resistance characteristics as per industry standards.
  • Rockwell Hardness: A measure of HRC33 represents certain hardness or resistance to penetration values as per standard testing methods.
  • Tensile Strength: Tensile strength is measured at up to 150,000 psi under controlled conditions; actual performance may vary based on application specifics.
  • Thread Direction & Style: Right-hand thread direction means it tightens clockwise while partially threaded style means threading does not extend full length of the screw; suitability depends on individual application requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.