Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK

  • Mfr # U04104.043.0450

  • Zoro # G5330211


product price:  $8.99
/pk 10, $0.90/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-14
Fastener Length
4-1/2 in
Head Width
5/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.043.0450
Zoro #
G5330211
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
4-1/2 in
Head Width
5/8 in
Min. Thread Length
1 1/8 in
Head Height
9/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Thread Type
Coarse
Fastener Industry Standards
ASME B18.2.1
Proof Load
120,000 psi
Fastener Finish
Zinc Yellow
Globally Sourced
Globally Sourced
Thread Fit
2A
Threadlocker Minimum Temperature
7/16"-14
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04104.043.0450 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head. This product is intended for use in joining together materials across a range of industrial applications. Its role is significant in construction, manufacturing, and engineering projects.

  • Dimensional Standards: Conforms to ASME B18.2.1 dimensional standards which are intended for compatibility across diverse industrial applications.
  • Drive: Requires an external hex drive for installation or removal using a wrench or socket of the same shape.
  • Fastener Length: Has a length of 4-1/2 inches from under the head to the end of the screw which contributes towards its fastening capabilities.
  • Finish: Features a Zinc Yellow finish that may contribute towards durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from various international manufacturers offering diverse range of quality and price options.
  • Material: Constructed from steel; this material choice can influence factors such as strength, durability and corrosion resistance within various industrial contexts
  • Material Grade/Class: Categorized as Grade 8 which suggests potential high-strength hardness and resistant properties
  • Tensile Strength: Exhibits a tensile strength value of 150000 psi suggesting potential resilience against pulling stress prior to failure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.