Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK

  • Mfr # U04104.043.0550

  • Zoro # G5330227

CAD Available

product price:  $15.15
/pk 10, $1.52/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
7/16"-14
Fastener Length
5-1/2 in
Head Width
5/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.043.0550
Zoro #
G5330227
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
5-1/2 in
Head Width
5/8 in
Head Height
9/32 in
Min. Thread Length
1 1/8 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Thread Type
Coarse
Globally Sourced
Globally Sourced
Thread Fit
2A
Threadlocker Minimum Temperature
7/16"-14
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04104.043.0550 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head. This product is used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. The screw meets the ASME B18.2.1 dimensional standards for potential compatibility.

  • Drive: It features an external hex drive which requires a wrench or socket for installation or removal.
  • Fastener Length: With a length of 5-1/2 inches, it specifies the potential depth of insertion into material.
  • Finish: The zinc yellow finish is intended to potentially improve durability and corrosion resistance.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material & Grade/Class: Made from steel with grade 8 representing its strength, hardness, and resistance properties which may be suitable for certain applications.
  • Rockwell Hardness: HRC33 measurement represents a high hardness level that could influence durability and performance in some applications.
  • Tensile Strength: Its tensile strength is rated at 150,000 psi suggesting possible suitability for heavy-duty industrial use under appropriate conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.