Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK

  • Mfr # U04104.050.0250

  • Zoro # G5330263

CAD Available

product price:  $9.75
/pk 10, $0.98/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.050.0250
Zoro #
G5330263
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
2-1/2 in
Head Width
3/4 in
Head Height
5/16 in
Min. Thread Length
1 1/4 in
Drive Size
3/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Globally Sourced
Globally Sourced
Thread Fit
2A
Threadlocker Minimum Temperature
1/2"-13
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04104.050.0250 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This product is designed for use within the ASME B18.2.1 dimensional standards and SAE J429 material quality standards. It requires an external hex drive for installation or removal and is made from Grade 8 steel, known for its strength and durability.

  • Drive Size: The screw requires a 3/4 inch external hex drive for application.
  • Fastener Length: With a length of 2-1/2 inches, this is an indication of its potential insertion depth.
  • Finish: Zinc Yellow finish is intended to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality options.
  • Material Grade/Class: Constructed from Grade 8 steel which suggests high strength and hardness properties.
  • Rockwell Hardness: HRC33 rating measures hardness or resistance to penetration affecting durability and performance in various applications.
  • Tensile Strength: Featuring a tensile strength of 150,000 psi; this measurement represents the maximum pulling stress that the screw could potentially withstand before failure."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.