Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK

  • Mfr # U04104.075.0550

  • Zoro # G5330561


product price:  $11.85
/pk 5, $2.37/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Fastener Length
5-1/2 in
Head Width
1-1/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.075.0550
Zoro #
G5330561
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
5-1/2 in
Head Width
1-1/8 in
Head Height
15/32 in
Min. Thread Length
1 3/4 in
Drive Size
1 1/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Threadlocker Minimum Temperature
3/4"-10
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04104.075.0550 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head designed for secure material joining in various industrial applications. This screw adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.

  • Fastener Length: The product has a length of 5-1/2 inches. The depth to which it can be inserted depends on the specific application and materials used.
  • Finish: The product features a Zinc Yellow finish. This may contribute to its overall appearance and performance characteristics such as potential durability or corrosion resistance.
  • Globally Sourced: Procured from international manufacturers ensuring diverse quality and price options.
  • Material: Constructed from steel. Its performance characteristics including potential strength, durability or corrosion resistance depend on the specific application.
  • Material Grade/Class: Adheres to Grade 8 standard indicating its strength, hardness and resistance properties.
  • Tensile Strength: Features a tensile strength rating of 150,000 psi. Suitability for any particular industrial application depends on numerous factors beyond tensile strength alone.
  • Thread Direction & Size: Features right-hand thread direction (tightens clockwise) with a thread size of 3/4"-10. Secure fastening in any particular industrial application depends on numerous factors beyond thread direction and size alone."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.