Nylon Insert Lock Nut, No. 10-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK
Mfr # U51411.019.0002
Zoro # G5332905
CAD Available
product price:Â $4.15
/pk 50, $0.08/eaKey Features
CAD Drawing
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U51411.019.0002
Zoro #
G5332905
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Hex Height
1/4 in
Hex Width
3/8 in
Nut Height
1/4 in
Width Across Flats
3/8 in
Dia./Thread Size
#10-32
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #10-32, Hex Width 3/8 in, Hex Height 1/4 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.6.6, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Package Quantity 50
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.