Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 19/32 in Ht, 10 PK

  • Mfr # U51738.050.0001

  • Zoro # G5332932

CAD Available

product price:  $3.39
/pk 10, $0.34/ea

Key Features

CAD Drawing
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U51738.050.0001
Zoro #
G5332932
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Hex Height
19/32 in
Hex Width
3/4 in
Nut Height
3/5 in
Dia./Thread Size
1/2"-13
Width Across Flats
3/4 in

Details

CAD Available
Yes
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME 18.2.1; ASME B18.16.6; ASTM A307A; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NE - Regular Lock Nut
Resistance Properties
High Temperature Resistant
Maximum Temperature
302 Degrees F
Minimum Yield Strength
700 N/sq mm
Thread Fit
2B
RoHS Compliant
Yes
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Removable
Yes
Minimum Temperature
-58 Degrees F
Made in North America
No
Thread Pitch
13 in
REACH Compliant
Yes
Color
Silver
Fastener Thread Type
UNC (Coarse)
Type
Nylon Insert Lock Nut
Dimensional Standards
ASME 18.2.1, ASME B18.16.6
Insert Material
Nylon
Nut Standards
ASME B18.16.6
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Basic Material
Stainless Steel
Nut Style
Nylon Insert Lock Nut
Material Grade
18-8
Material Quality Standards
ASTM A307A

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 19/32 in, Lock Type Nylon Insert, Dimensional Standards ASME 18.2.1, ASME B18.16.6, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.6.6, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.