Nylon Insert Lock Nut, 9/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 43/64 in Ht, 10 PK

  • Mfr # U51411.056.0002

  • Zoro # G5333027


product price:  $17.59
/pk 10, $1.76/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51411.056.0002
Zoro #
G5333027
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
9/16"-18
Hex Height
43/64 in
Hex Width
7/8 in
Width Across Flats
7/8 in
Dia./Thread Size
9/16"-18
Nut Height
667/1000 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Locknut Series
NE - Regular Lock Nut
Pack Size
Small Pack
Basic Material
Stainless Steel
Dimensional Standards
ASME B18.16.6
Nut Standards
ASME B18.16.6
Type
Nylon Insert Lock Nut
Material Grade
18-8
Fastener Thread Type
UNF (Fine)
Fastener Thread Direction
Right Hand
Nut Style
Nylon Insert Lock Nut
Fastener Finish
Plain

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 9/16 In.-18, Hex Width 7/8 in, Hex Height 43/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products