Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L

  • Mfr # U04104.100.0600

  • Zoro # G5333142


product price:  $6.69
/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Head Width
1-1/2 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.100.0600
Zoro #
G5333142
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
6 in
Head Width
1-1/2 in
Min. Thread Length
2 1/4 in
Head Height
39/64 in
Drive Size
1 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Type
Coarse
Rockwell Hardness
HRC33
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1"-8
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04104.100.0600 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel, with a zinc yellow finish, intended to improve durability and resist corrosion, this screw is manufactured according to ASME B18.2.1 dimensional standards, designed for use in various industrial applications.

  • Drive: This cap screw requires an external hex drive for installation or removal, meaning it needs a wrench or socket of the same shape.
  • Fastener Length: With a length of 6 inches, this screw has potential for deeper insertion into materials across different applications.
  • Globally Sourced: Procured from international manufacturers, offering diverse quality and price options.
  • Material Grade/Class: Categorized as Grade 8 which suggests it may have higher strength, hardness and resistance properties that could be used in demanding industrial applications.
  • Rockwell Hardness: Given an HRC33 rating suggesting its potential high resistance to penetration aimed at improving durability and performance.
  • Tensile Strength: Has been tested up to a tensile strength of 150,000 psi suggesting its capacity to handle substantial stress prior to failure.
  • Thread Direction & Style: Includes right-hand thread direction (tightens clockwise) along with partially threaded style designed for diverse types of industrial uses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.