Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L

  • Mfr # U04104.100.0650

  • Zoro # G5333185


product price:  $8.15
/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Head Width
1-1/2 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.100.0650
Zoro #
G5333185
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
6-1/2 in
Head Width
1-1/2 in
Head Height
39/64 in
Min. Thread Length
2 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Thread Type
Coarse
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1"-8
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04104.100.0650 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications. This screw is intended for use in joining materials together. It can be used across various applications including construction, manufacturing, and engineering projects.

  • Dimensional Standards: Complies with ASME B18.2.1 dimensional standards which aim at compatibility and quality.
  • Drive: Requires an external hex drive for installation or removal.
  • Fastener Length: Has a length of 6-1/2 inches from under the head to the end of the screw.
  • Finish: Features a Zinc Yellow finish that is intended to improve corrosion resistance.
  • Globally Sourced: Procured from various international manufacturers offering diverse range of quality options.
  • Material: Constructed from steel which is commonly used in various industrial applications
  • Material Grade/Class: Identified as Grade 8 which typically signifies high-strength properties
  • Rockwell Hardness: Given an HRC33 rating which generally indicates a level of hardness or resistance to penetration
  • Tensile Strength: Possesses a tensile strength of 150,000 psi; this measurement may suggest its potential suitability for heavy-duty applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products