Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK

  • Mfr # U04160.062.0200

  • Zoro # G5333361


product price:  $7.59
/pk 5, $1.52/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-18
Head Width
15/16 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04160.062.0200
Zoro #
G5333361
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-18
Fastener Length
2 in
Head Width
15/16 in
Min. Thread Length
1 1/2 in
Head Height
25/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Thread Type
Fine
Threadlocker Minimum Temperature
5/8"-18
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04160.062.0200 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This industrial-grade screw is intended for use in joining materials in a variety of applications including construction, manufacturing, and engineering projects. It is manufactured according to ASME B18.2.1 dimensional standards which are intended for compatibility across various uses.

  • Drive: The external hex drive requires a wrench or socket for installation or removal.
  • Fastener Length: With a length of 2 inches, this provides an indication of potential insertion depth into material.
  • Finish: The black oxide finish is intended to provide increased durability and corrosion resistance.
  • Globally Sourced: Procured from international manufacturers providing diverse quality and price options.
  • Material: Constructed from steel; the properties of this material may influence its strength, durability and appropriateness for different applications.
  • Material Grade/Class: Manufactured according to Grade 8 standard; these guidelines suggest high strength and hardness properties potentially suitable for heavy-duty tasks.
  • Rockwell Hardness: HRC33 rating measures hardness or resistance to penetration affecting durability and performance in different environments.
  • Tensile Strength: Tested up to a maximum tensile stress limit of 150k psi before failure; this suggests potential robustness under pressure
  • Thread Direction & Style: Features right-hand thread direction with fully threaded style designed for use in diverse application scenarios

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products