Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK

  • Mfr # U01200.037.0400

  • Zoro # G5334271


product price:  $4.85
/pk 10, $0.49/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.037.0400
Zoro #
G5334271
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
4 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64 in
Drive Size
9/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Tensile Strength
105,000 psi
Thread Type
Coarse
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Threadlocker Minimum Temperature
3/8"-16
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01200.037.0400 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. This particular model adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.

  • Drive Size: The required drive size for this screw is 9/16 inch.
  • Fastener Length: With a length of 4 inches; this measurement may suggest the depth at which it could potentially be inserted securely into materials.
  • Finish: Zinc Plated finish is intended to aid in durability and corrosion resistance.
  • Globally Sourced: Procured from international manufacturers ensuring diverse quality and price options.
  • Material: Made from steel, a material known for its potential strength, durability, and corrosion resistance in various applications.
  • Material Grade/Class: Conforms to the Grade 5 standard which suggests certain levels of strength, hardness, and resistive properties
  • Tensile Strength: Features a tensile strength of 105000 psi as an indication of potential durability within specified industrial applications
  • Thread Direction & Type: Right hand thread direction with UNC (Coarse) type ensures secure fastening in various industrial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.