Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK

  • Mfr # U04360.075.0200

  • Zoro # G5335224


product price:  $10.89
/pk 5, $2.18/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-16
Head Width
1-1/8 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04360.075.0200
Zoro #
G5335224
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-16
Fastener Length
2 in
Head Width
1-1/8 in
Head Height
15/32 in
Min. Thread Length
1 3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Thread Type
Fine
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/4"-16
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04360.075.0200 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications to securely join materials together. Constructed of steel and coated with zinc yellow, designed to aid in resisting corrosion, this screw adheres to the ASME B18.2.1 dimensional standards and SAE J429 material quality standards.

  • Drive: The external hex drive requires an appropriately shaped wrench or socket for installation or removal.
  • Fastener Length: The screw has a length of 2 inches; depth of insertion will depend on the specific application.
  • Globally Sourced: This product is sourced globally from multiple manufacturers, offering an array of quality and pricing choices.
  • Material Grade/Class: As a Grade 8 screw, this item is intended to have certain strength characteristics that may be appropriate for some demanding applications.
  • Rockwell Hardness: With an HRC33 rating, this screw is designed to resist penetration under certain conditions.
  • Tensile Strength: The reported tensile strength is 150k psi; actual performance will vary based on usage conditions.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise while its size (3/4"-16) ensures compatibility with corresponding nuts or holes
  • Thread Style & Type: Features include full threading along most of its length. The UNF (Fine) thread type may provide compatibility with pre-drilled holes or materials depending on their specifications."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.