1/4"-20 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 1 in Length, 100 PK

  • Mfr # U51030.025.0100

  • Zoro # G5337333

CAD Available

product price:  $15.15
/pk 100, $0.15/ea

Key Features

Button Head
Hex Drive
CAD Drawing
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5/32 in
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F879
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51030.025.0100
Zoro #
G5337333
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Screw Length
1 in
Drive Size
5/32 in
Thread Length
1 in
Head Height
0.132 in
Vented Hole Size
Not Vented
Min. Thread Length
1 in
Minimum Head Height
0.122 in
Maximum Head Height
0.132 in
Minimum Thread Length
1 in
Head Diameter
0.437 in
Length
1 in
Head Dia.
0.437 in
Dia./Thread Size
1/4"-20

Details

CAD Available
Yes
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F879
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B80 to C32
Thread Direction
Right Hand
Thread Style
Fully Threaded
Temp. Range
- 50 Degrees F to 550 Degrees F
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Includes Washer
No
Pack Size
Small Pack
Maximum Temperature
550 Degrees F
Manufacturer Location
Globally Sourced
Sealing Gasket
No
Head Texture
Smooth
Material Quality Standards
ASTM F879
Minimum Yield Strength
40,000 psi
Non-Marring Tip
No
Minimum Temperature
-50 Degrees F
Thread Fit
3A
Material Grade/Class
18-8
Seal Material
None
Material Grade
18-8
Min. Tensile Strength
85,000 psi
Screw Head Type
Button
Fastener Finish
Plain
Fastener Industry Standards
ASME B18.3, ASTM F879
Basic Material
Stainless Steel
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.132 in, Head Diameter 0.437 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products