Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK

  • Mfr # U01000.037.0900

  • Zoro # G5337841


product price:  $11.79
/pk 5, $2.36/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01000.037.0900
Zoro #
G5337841
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
9 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Tensile Strength
120,000 psi
Thread Type
Coarse
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/8"-16
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01000.037.0900 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. Characterized by its hexagonal-shaped head, this cap screw adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.

  • Fastener Length: The product has a length of 9 inches, indicating its potential depth of insertion into materials.
  • Finish: The product features a Black Oxide finish which may contribute to durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: This item is procured from international manufacturers offering varied quality and price options.
  • Material: Constructed with steel that could influence the strength, durability and potential corrosion resistance.
  • Material Grade/Class: Adheres to Grade 5 standard indicating strength, hardness and resistance properties suitable for industrial applications.
  • Tensile Strength: Features a tensile strength of 120,000 psi suggesting possible resilience under stress before failure might occur.
  • Thread Direction & Size : Product has right-hand thread direction compatible with tightening in clockwise manner; featuring thread size of 3/8"-16 suitable for corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.