Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 25 PK

  • Mfr # U01200.037.0225

  • Zoro # G5339984

CAD Available

product price:  $6.49
/pk 25, $0.26/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.037.0225
Zoro #
G5339984
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
2-1/4 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Tensile Strength
105,000 psi
Thread Type
Coarse
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/8"-16
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01200.037.0225 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel with a zinc coating, which may contribute to durability and corrosion resistance, this screw is designed to meet ASME B18.2.1 dimensional standards, potentially allowing use in various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 2-1/4 inches, this is the maximum depth it could potentially reach into material when used as intended.
  • Globally Sourced: This product is sourced globally from multiple manufacturers that offer varying levels of quality and pricing.
  • Material Grade/Class: As a Grade 5 screw, it has certain strength, hardness, and resistance properties that might make it appropriate for some industrial applications.
  • Tensile Strength: The screw has been rated at a tensile strength of 105k psi; this does not guarantee performance but provides an indication about potential resilience under pulling stress until possible failure.
  • Thread Direction & Size: Features right-hand thread direction which typically tightens clockwise. The thread size (3/8"-16) suggests compatibility with corresponding nuts or holes but does not ensure perfect fit or secure fastening every time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products