Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK

  • Mfr # U01200.050.0400

  • Zoro # G5340036

CAD Available

product price:  $3.15
/pk 5, $0.63/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U01200.050.0400
Zoro #
G5340036
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
4 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in
Drive Size
3/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
105,000 psi
Rockwell Hardness
HRC19
Thread Type
Coarse
Proof Load
74,000 to 85,000 psi
Fastener Industry Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/2"-13
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01200.050.0400 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications. Made from steel and finished with zinc plating for enhanced durability and corrosion resistance, this screw meets ASME B18.2.1 dimensional standards for various applications.

  • Drive: The external hex drive requires an appropriately shaped wrench or socket for installation or removal.
  • Fastener Length: The 4-inch length suggests the depth of insertion possible, depending on the material and application.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material Grade/Class: Conforms to Grade 5 standard which provides an indication of potential strength, hardness, and resistance properties in certain applications.
  • Rockwell Hardness: Has a Rockwell Hardness rating of HRC19; this is a measure of potential resistance to penetration that may affect durability and performance in some scenarios.
  • Tensile Strength: Features a tensile strength measurement of 105,000 psi; this value represents the theoretical maximum pulling stress it can withstand before failure under ideal conditions.
  • Thread Direction & Size: Features right hand thread direction meaning it tightens when turned clockwise; has a thread size of 1/2"-13 which could be important depending on the specific application requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products