Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK

  • Mfr # U04104.050.0200

  • Zoro # G5340273

CAD Available

product price:  $5.29
/pk 10, $0.53/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.050.0200
Zoro #
G5340273
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
2 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in
Drive Size
3/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Thread Type
Coarse
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Threadlocker Minimum Temperature
1/2"-13
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04104.050.0200 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This product adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal, ensuring compatibility and quality across different projects.

  • Drive Size: The 3/4 inch drive size ensures compatibility with corresponding wrenches or sockets for easy application.
  • Fastener Length: With a length of 2 inches, this screw provides secure fastening depth in various materials.
  • Finish: The Zinc Yellow finish enhances durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material & Grade/Class: Made from steel with a grade 8 classification indicating high strength, hardness, and resistance properties suitable for demanding applications.
  • Tensile Strength & Rockwell Hardness: Offers tensile strength of 150,000 psi and Rockwell Hardness rating of HRC33 suggesting high durability and performance under stress conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.