Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK

  • Mfr # U04360.037.0100

  • Zoro # G5340447


product price:  $13.15
/pk 50, $0.26/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-24
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U04360.037.0100
Zoro #
G5340447
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-24
Fastener Length
1 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1 in
Drive Size
9/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Thread Type
Fine
Thread Fit
2A
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/8"-24
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04360.037.0100 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used to securely join materials in various industrial applications. This screw meets the ASME B18.2.1 dimensional standards and SAE J429 material quality standards, which are commonly adhered to in various industrial applications.

  • Drive: The external hex drive requires a wrench or socket for application, providing secure fastening in various industrial settings.
  • Fastener Length: The length of this screw is 1 inch, suggesting a potential depth of insertion for fastening purposes.
  • Finish: The product features a zinc yellow finish that may contribute to its durability and corrosion resistance in various environments or materials.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material & Grade/Class: Made from steel with grade 8 classification as an indication of its potential strength, hardness and resistance properties in certain industrial applications.
  • Tensile Strength & Rockwell Hardness: It has a reported tensile strength of 150,000 psi and Rockwell hardness HRC33 which could suggest resilience under stress conditions within specific industrial settings
  • Thread Direction & Style: Features right-hand thread direction intended for clockwise tightening; fully-threaded style offers threading along the entire length from tip to head potentially useful across varied application types.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products