Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 50 PK

  • Mfr # M04104.100.0060

  • Zoro # G5341122


product price:  $23.89
/pk 50, $0.48/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Head Width
17 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04104.100.0060
Zoro #
G5341122
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
60 mm
Head Width
17 mm
Min. Thread Length
26 mm
Head Height
6.4 mm
Head and Washer Height
6.4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
150,800 psi
Proof Load
940 N/sq mm
Rockwell Hardness
HRC32
Threadlocker Maximum Temperature
1.5 mm
Threadlocker Minimum Temperature
M10-1.50
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 931
Fastener Industry Standards
DIN 931

Description

The ZORO SELECT - M04104.100.0060 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This particular model is designed to be compatible with various project requirements and adheres to the DIN 931 Dimensional Standards. It's made from steel for strength and durability, with a zinc yellow finish that enhances its corrosion resistance.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 60 mm, this is an indication of the potential depth of insertion into materials.
  • Globally Sourced: Procured from international manufacturers, offering diversity in quality and price options.
  • Material Grade/Class: Class 10.9 standard indicates strength, hardness and resistance properties suitable for various applications.
  • Rockwell Hardness: The product has been measured at HRC32 hardness in testing conditions which may impact its durability and performance.
  • Tensile Strength: This screw has been tested to withstand up to 150,800 psi tensile strength under lab conditions.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size M10-1.50 is designed for use with corresponding nuts or holes as per standard specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.