Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 10 PK

  • Mfr # M04104.200.0100

  • Zoro # G5341332


product price:  $20.59
/pk 10, $2.06/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M20-2.50
Head Width
30 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04104.200.0100
Zoro #
G5341332
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Fastener Length
100 mm
Head Width
30 mm
Head Height
12.5 mm
Min. Thread Length
46 mm
Head and Washer Height
12.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Thread Type
Coarse
Proof Load
940 N/sq mm
Threadlocker Minimum Temperature
M20-2.50
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
2.5 mm
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 931

Description

The ZORO SELECT - M04104.200.0100 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head designed for secure material joining in various industrial applications. This screw adheres to the DIN 931 Dimensional Standards and requires an external hex drive for installation or removal. Made from steel, it has a zinc yellow finish that contributes to its durability and corrosion resistance.

  • Fastener Length: With a length of 100 mm, this screw is designed for insertion into materials.
  • Globally Sourced: Procured from international manufacturers ensuring diverse quality and price options.
  • Material Grade/Class: Class 10.9 indicates strong hardness and resistance properties suitable for various applications.
  • Rockwell Hardness: HRC32 measure indicates the product's hardness in relation to potential penetration.
  • Tensile Strength: A specified tensile stress limit of 150,800 psi as per manufacturer's testing.
  • Thread Direction & Size: Right hand thread direction that tightens clockwise; size M20-2.50 intended for use with corresponding nuts or holes.
  • Thread Style & Type: Partially threaded design intended for various applications; Metric Coarse thread type designed for compatibility with pre-drilled holes/materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products