316, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK

  • Mfr # U55000.031.0050

  • Zoro # G5342172


product price:  $20.49
/pk 100, $0.20/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U55000.031.0050
Zoro #
G5342172
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1/2 in
Head Width
1/2 in
Head Height
13/64 in
Min. Thread Length
1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Rockwell Hardness
HRB80
Thread Type
Coarse
Tensile Strength
85,000 psi
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/16"-18
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1/2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products