316, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 10 PK
Mfr # U55000.062.0100
Zoro # G5342321
product price:Â $10.49
/pk 10, $1.05/eaKey Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U55000.062.0100
Zoro #
G5342321
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/8"-11
Fastener Length
1 in
Head Width
15/16 in
Head Height
25/64 in
Min. Thread Length
1 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Tensile Strength
85,000 psi
Thread Type
Coarse
Rockwell Hardness
HRB80
Fastener Industry Standards
ASME B18.2.1
Thread Fit
2A
Threadlocker Minimum Temperature
5/8"-11
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.