Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 25 PK

  • Mfr # M04104.160.0060

  • Zoro # G5342434


product price:  $14.15
/pk 25, $0.57/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.00
Head Width
24 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04104.160.0060
Zoro #
G5342434
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
60 mm
Head Width
24 mm
Head Height
10 mm
Min. Thread Length
38 mm
Drive Size
24 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ISO 898-1
Item
Hex Head Cap Screw
Thread Type
Coarse
Proof Load
830 N/sq mm
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Threadlocker Maximum Temperature
2 mm
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M16-2.00
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1

Description

The ZORO SELECT - M04104.160.0060 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications to securely join materials together. Constructed of steel and coated with zinc yellow, which may contribute to durability and corrosion resistance, this screw adheres to the DIN 931 dimensional standards and ISO 898-1 material quality standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 60 mm, this is the maximum depth it can reach when inserted into materials.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range options in terms of quality and price.
  • Material Grade/Class: Classified as Class 10.9 indicating its strength, hardness, and resistance properties suitable for industrial applications.
  • Rockwell Hardness: Rated at HRC32 which measures its resistance to penetration affecting durability and performance.
  • Tensile Strength: Its tensile strength is rated at 150,800 psi; this rating refers to the maximum amount of pulling stress that the screw has been tested to withstand without breaking under laboratory conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products