Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 50 PK

  • Mfr # M04104.120.0050

  • Zoro # G5342452


product price:  $25.99
/pk 50, $0.52/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.75
Head Width
19 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04104.120.0050
Zoro #
G5342452
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
50 mm
Head Width
19 mm
Head Height
7.5 mm
Min. Thread Length
30 mm
Head and Washer Height
7.5 mm
Drive Size
19 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ISO 898-1
Item
Hex Head Cap Screw
Proof Load
830 N/sq mm
Rockwell Hardness
HRC32
Thread Type
Coarse
Tensile Strength
150,800 psi
Threadlocker Maximum Temperature
1.75 mm
Threadlocker Minimum Temperature
M12-1.75
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1
Fastener Industry Standards
DIN 931

Description

The ZORO SELECT - M04104.120.0050 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head designed for secure material joining in various industrial applications. This screw adheres to the DIN 931 Dimensional Standards and Fastener Industry Standards, ensuring compatibility and quality across different uses. The screw requires an external hex drive for installation or removal and has a length of 50 mm.

  • Drive Size: A 19mm wrench or socket is required for application.
  • Finish: Zinc Yellow finish is intended to contribute to durability, corrosion resistance, and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers providing diverse range options in terms of quality and price.
  • Material: Made from steel which is known for its strength, potential durability and corrosion resistance in various industrial applications.
  • Material Grade/Class: Class 10.9 indicates the product's potential for high strength and hardness properties; may be used in heavy-duty applications.
  • Rockwell Hardness: HRC32 – higher values indicate greater hardness affecting durability and performance
  • Tensile Strength: Rated to withstand up to 150,800 psi tensile stress under standard testing conditions; consider this when determining suitability for high-stress environments.
  • Thread Direction & Size: Right-hand thread direction (tightens clockwise) with size M12-1.75 ensuring precise fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products