Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK

  • Mfr # M04114.100.0025

  • Zoro # G5342495


product price:  $23.69
/pk 100, $0.24/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Head Width
17 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04114.100.0025
Zoro #
G5342495
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
25 mm
Head Width
17 mm
Head Height
6.4 mm
Min. Thread Length
25 mm
Head and Washer Height
6.4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Rockwell Hardness
HRC32
Tensile Strength
150,800 psi
Proof Load
830 N/sq mm
Thread Type
Coarse
Threadlocker Minimum Temperature
M10-1.50
Threadlocker Maximum Temperature
1.5 mm
Dimensional Standards
DIN 933
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 933
Fastener Industry Standards
DIN 933

Description

The ZORO SELECT - M04114.100.0025 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw adheres to the DIN 933 Dimensional Standards and is made from steel with a zinc yellow finish that may enhance durability and corrosion resistance. It can be used for fastening in various industrial applications such as construction, manufacturing, and engineering projects.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 25 mm, this is the potential depth it could reach when inserted into materials.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range options in quality and price.
  • Material Grade/Class: Class 10.9 indicating strength, hardness, and resistance properties suitable for various applications.
  • Rockwell Hardness: HRC32 measure signifies high hardness affecting durability and performance in different settings.
  • Tensile Strength: A maximum tensile stress capacity of 150,800 psi before failure suggests potential durability under pressure
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size M10-1.50 ensures fit with corresponding nuts or holes
  • Thread Style & Type: Fully threaded design extends along entire length; Metric Coarse thread type affects fitting into pre-drilled holes/materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.