Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 50 PK

  • Mfr # M01210.100.0040

  • Zoro # G5343502


product price:  $13.19
/pk 50, $0.26/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Head Width
17 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01210.100.0040
Zoro #
G5343502
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
40 mm
Head Width
17 mm
Min. Thread Length
40 mm
Head Height
6.4 mm
Head and Washer Height
6.4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Coarse
Fastener Industry Standards
DIN 933
Rockwell Hardness
HRC22
Tensile Strength
116,000 psi
Proof Load
640 N/sq mm
Threadlocker Minimum Temperature
M10-1.50
Threadlocker Maximum Temperature
1.5 mm
Dimensional Standards
DIN 933
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced

Description

The ZORO SELECT - M01210.100.0040 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This screw adheres to the DIN 933 Dimensional Standards and requires an external hex drive for installation or removal.

  • Fastener Length: The screw has a length of 40 mm, indicating the potential depth of insertion into materials.
  • Finish: The product features a zinc-plated finish which may contribute to its durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: This product is sourced from various international manufacturers offering diversity in quality and pricing.
  • Material: Constructed with steel that could influence its strength, durability and application versatility.
  • Material Grade/Class: Adheres to Class 8.8 indicating its strength, hardness and resistance properties suitable for industrial use.
  • Tensile Strength: This item has been tested to have a tensile strength up to 116,000 psi. Tensile strengths are measurements taken during testing that indicate potential performance under stress.
  • Thread Direction & Size:The right-hand thread direction tightens clockwise with size M10-1.50; this specification may affect fitment in different applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.