Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 25 PK

  • Mfr # M01210.160.0045

  • Zoro # G5343737


product price:  $16.69
/pk 25, $0.67/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.00
Fastener Length
45 mm
Head Width
24 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01210.160.0045
Zoro #
G5343737
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
45 mm
Head Width
24 mm
Min. Thread Length
45 mm
Head Height
10 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Rockwell Hardness
HRC22
Proof Load
640 N/sq mm
Thread Type
Coarse
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M16-2.00
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
2 mm
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 933

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M16-2.00, Fastener Length 45 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 45 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.