Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK

  • Mfr # M01210.160.0050

  • Zoro # G5343746


product price:  $17.99
/pk 25, $0.72/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.00
Fastener Length
50 mm
Head Width
24 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01210.160.0050
Zoro #
G5343746
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
50 mm
Head Width
24 mm
Min. Thread Length
50 mm
Head Height
10 mm
Drive Size
24 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ISO 898-1
Item
Hex Head Cap Screw
Rockwell Hardness
HRC22
Proof Load
640 N/sq mm
Thread Type
Coarse
Tensile Strength
116,000 psi
Dimensional Standards
DIN 933
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M16-2.00
Threadlocker Maximum Temperature
2 mm
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1
Fastener Industry Standards
DIN 933

Description

The ZORO SELECT - M01210.160.0050 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications. This screw is intended for use in joining materials together and may be used in various applications such as construction, manufacturing, and engineering projects. It adheres to the dimensional standards DIN 933 and requires an external hex drive for installation or removal.

  • Fastener Length: With a length of 50 mm, this screw is designed for insertion into materials.
  • Finish: The product features a zinc-plated finish which may contribute to its durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers ensuring diverse quality and price options.
  • Material: Constructed from steel; the material properties may influence its strength, durability or corrosion resistance. Suitability for specific applications should be determined by the user.
  • Material Grade/Class: Identified as Class 8.8; these classifications are guidelines that could suggest certain characteristics about the product's potential strength hardness or resistive properties.
  • Tensile Strength: Rated with a tensile strength of 116000 psi; this rating is an indication of how much stress the product might withstand before potential failure according to standard testing methods.
  • Thread Direction & Size: Features right-hand thread direction (tightens clockwise) with size M16-2.00; compatibility with specific applications should be determined by the user based on these specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.