Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 100 PK

  • Mfr # M04114.080.0030

  • Zoro # G5344403


product price:  $16.49
/pk 100, $0.16/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
13 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04114.080.0030
Zoro #
G5344403
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
30 mm
Head Width
13 mm
Head Height
5.3 mm
Min. Thread Length
30 mm
Drive Size
13 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ISO 898-1
Item
Hex Head Cap Screw
Rockwell Hardness
HRC32
Thread Type
Coarse
Proof Load
830 N/sq mm
Tensile Strength
150,800 psi
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M8-1.25
Threadlocker Maximum Temperature
1.25 mm
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1
Fastener Industry Standards
DIN 933

Description

The ZORO SELECT - M04114.080.0030 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications. These screws are essential for securely joining materials together in construction, manufacturing, and engineering projects. They adhere to the DIN 933 Dimensional Standards and Fastener Industry Standards adhering to the DIN 933 Dimensional Standards and Fastener Industry Standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 30 mm, it provides an indication of potential insertion depth for fastening purposes.
  • Finish: Zinc Yellow finish is intended to provide a level of durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from various international manufacturers offering diverse range of quality and price options.
  • Material: Made from steel which contributes to its strength, durability and corrosion resistance in various industrial applications.
  • Material Grade/Class: Class 10.9 suggests certain strength, hardness and resistance properties that may be considered when selecting fasteners
  • Tensile Strength: With a reported tensile strength at 150800 psi suggesting potential performance under pulling stress prior to failure
  • Thread Direction & Size : It is designed to tighten in a clockwise direction; The thread size M8-1.25 is intended for use with compatible nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.