Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 100 PK

  • Mfr # M04114.080.0035

  • Zoro # G5344412


product price:  $14.69
/pk 100, $0.15/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
13 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04114.080.0035
Zoro #
G5344412
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
35 mm
Head Width
13 mm
Min. Thread Length
35 mm
Head Height
5.3 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
150,800 psi
Proof Load
830 N/sq mm
Rockwell Hardness
HRC32
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M8-1.25
Threadlocker Maximum Temperature
1.25 mm
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 933

Description

The ZORO SELECT - M04114.080.0035 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are commonly used in various industrial applications to securely join materials together. This particular model adheres to the DIN 933 Dimensional Standards and requires an external hex drive for installation or removal.

  • Fastener Length: The screw has a length of 35 mm, allowing it to penetrate materials to a certain depth.
  • Finish: The Zinc Yellow finish is intended to provide some level of durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers ensuring diverse quality and price options.
  • Material & Grade/Class: Made from steel with a Material Grade/Class of Class 10.9 indicating high strength, hardness, and resistance properties suitable for various applications.
  • Rockwell Hardness: A Rockwell Hardness rating of HRC32 suggests that the product may have some degree of resistance against penetration under standard testing conditions.
  • Tensile Strength: With a rated tensile strength of 150,800 psi, the screw is designed to resist specific levels of pulling stress under normal operating conditions.
  • Thread Direction & Size: Features Right Hand thread direction which typically tightens in a clockwise manner; please verify compatibility with your application. The thread size is M8-1.25; ensure this fits your needs before purchase."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.