Manual Motor Switch, 20A, 10A, 1 P, Phase, Toggle, X Series

  • Mfr # XTD2B2A

  • Zoro # G5344945


product price:  $6.79
/ea

Key Features

Current AC
20 A, 10 A
Number of Poles
1
Operator
Toggle
Terminal Connection Type
Screw
Maximum Voltage Rating
125V, 277V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XTD2B2A
Zoro #
G5344945
UPC #
786685885629
Country of Origin
China

Dimensions

Stem Length
0.47 in
Actuator Length
0.64 in
Product Length/Depth
1.14 in
Product Width
.64 in
Overall Depth
1.13 in
Stem Diameter
0.5 in
Overall Height
2.24 in
Overall Width
0.62 in
Stem Thread Size
15/32-32 NS-2A
Mounting Hole Diameter
0.47 in

Details

Item
Manual Motor Switch
Current AC
20 A, 10 A
Number of Poles
1
Operator
Toggle
Terminal Connection Type
Screw
Maximum Voltage Rating
125V, 277V
Series
X
Mounting Style
Panel
Standards
RoHS, UL Listed
DC Contact Rating
15 A @ 28 V
Number of Connections
3
Contact Form
SPDT
AC Contact Rating
10 A @ 277 V, 15 A @ 28 V, 20 A @ 125 V
Includes
Panel Mounting
Switch Function
On/Off/On
Actuator Color
Silver
Actuator Style
Toggle
Type
Switch
Circuit position down
On
Functions
1PDT
Circuit position up
On
Circuit position center
Off
Operating Temperature - Minimum
32 Degrees F
Horsepower
3/4 hp
Number of Positions
3
Metal Actuator Finish
Nickel
Operating Temperature - Maximum
149 Degrees F
IP Rating
IP40

Description

Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, AC Contact Rating 10 A @ 277 V, 15 A @ 28 V, 20 A @ 125 V, HP 3/4 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 28 V, Actuator Style Toggle, Actuator Length 0.64 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards RoHS, UL Listed, Includes Panel Mounting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.