Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK

  • Mfr # U01000.050.0150

  • Zoro # G5345094


product price:  $8.49
/pk 25, $0.34/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01000.050.0150
Zoro #
G5345094
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
1-1/2 in
Head Width
3/4 in
Head Height
5/16 in
Min. Thread Length
1 1/4 in
Drive Size
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
105,000 psi
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Globally Sourced
Globally Sourced
Thread Fit
2A
Threadlocker Minimum Temperature
1/2"-13
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01000.050.0150 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together, providing essential support in construction, manufacturing, and engineering projects. This particular screw is designed to meet ASME B18.2.1 dimensional standards and SAE J429 material quality standards.

  • Drive: The external hex drive requires a wrench or socket for installation or removal.
  • Fastener Length: With a length of 1-1/2 inches, this screw may be inserted into materials up to that depth.
  • Finish: The black oxide finish is intended for increased durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality options.
  • Material: Constructed from steel; the properties of this material may impact its strength, durability and suitability in certain applications.
  • Material Grade/Class: Manufactured according to Grade 5 standard; these guidelines suggest potential strength properties appropriate for some industrial uses.
  • Tensile Strength: Tensile strength measured at 105,000 psi; this value suggests potential performance under stress conditions
  • Thread Direction & Size : Features right-hand thread direction with size 1/2"-13; these specifications are designed to fit within certain application parameters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.