A2, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK

  • Mfr # M51010.080.0016

  • Zoro # G5345742


product price:  $9.15
/pk 50, $0.18/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
13 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51010.080.0016
Zoro #
G5345742
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
16 mm
Head Width
13 mm
Min. Thread Length
16 mm
Head Height
5.3 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
101,500 psi
Threadlocker Maximum Temperature
1.25 mm
Threadlocker Minimum Temperature
M8-1.25
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 933

Description

The ZORO SELECT - M51010.080.0016 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are used in various industrial applications to join materials together. This screw is designed according to the DIN 933 Dimensional Standards and requires an external hex drive for installation or removal.

  • Fastener Length: With a length of 16 mm, this screw provides an indication of its potential insertion depth.
  • Finish: The plain finish is intended for use in specific environments or with certain materials.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range options for industry professionals.
  • Material: Constructed from Stainless Steel which contributes to its strength, durability and corrosion resistance properties. Suitability for any specific application should be determined by the user.
  • Material Grade/Class: Designed according to A2 standard which provides guidelines on strength, hardness and resistance properties. The suitability of these attributes for any specific commercial application should be determined by the user.
  • Tensile Strength: Features a tensile strength of 101500 psi as per manufacturer's specifications. Its suitability under stress conditions or heavy-duty tasks should be evaluated by the user based on their individual requirements.
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size M8-1.25 ensures fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.