Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK
Mfr # U01200.031.0200
Zoro # G5347307
product price:Â $9.19
/pk 50, $0.18/eaKey Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U01200.031.0200
Zoro #
G5347307
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Fastener Length
2 in
Head Width
1/2 in
Head Height
13/64 in
Min. Thread Length
7/8 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Rockwell Hardness
C25 to C34
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
5/16"-18
Globally Sourced
Globally Sourced
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Description
The ZORO SELECT - U01200.031.0200 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel with a zinc-plated finish, designed to aid in resisting corrosion, this screw complies with the ASME B18.2.1 dimensional standards ensuring compatibility in various industrial applications.
- Drive: The external hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: The 2-inch length refers to the potential depth of insertion into materials.
- Globally Sourced: Procured from international manufacturers providing diverse range of quality and price options.
- Material Grade/Class: Complies with Grade 5 standards which suggest certain levels of strength, hardness, and resistance properties.
- Rockwell Hardness: Has a Rockwell Hardness measurement between C25-C34; this range is associated with higher degrees of hardness and potential penetration resistance.
- Tensile Strength: Features a tensile strength rating of 105,000 psi; this value represents the theoretical maximum stress the material could potentially handle before failing under tension.
- Thread Direction & Size: Features right-hand threads that tighten when turned clockwise. The thread size is specified as 5/16"-18 which should correspond appropriately with compatible nuts or holes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.