Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK

  • Mfr # U01200.037.0125

  • Zoro # G5347456

CAD Available

product price:  $6.85
/pk 50, $0.14/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.037.0125
Zoro #
G5347456
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/4 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Tensile Strength
105,000 psi
Globally Sourced
Globally Sourced
Thread Fit
2A
Threadlocker Minimum Temperature
3/8"-16
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01200.037.0125 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used for securely joining materials in various industrial applications. These screws are part of the broader fasteners category and provide essential support in construction, manufacturing, and engineering projects.

  • Dimensional Standards: Compliant with ASME B18.2.1 dimensional standards.
  • Drive: Requires an external hex drive tool for installation or removal.
  • Fastener Length: Measuring 1-1/4 inches from under the head to the end of the screw.
  • Finish: Comes with a Zinc Plated finish for added protection.
  • Globally Sourced: Procured from various international manufacturers offering diverse range options.
  • Material: Constructed from steel which may affect its performance depending on application.
  • Material Grade/Class: Grade 5 material grade/class indicative of certain strength properties
  • Rockwell Hardness: HRC19 measure as an indicator of hardness level
  • Tensile Strength: Rated up to 105,000 psi tensile stress before potential failure
  • Thread Direction: Tightens in a clockwise direction when using right hand thread direction
  • Thread Size & Style : Has a thread size of 3/8"-16 featuring fully threaded style extending along entire length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.