A4, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK

  • Mfr # M55010.080.0020

  • Zoro # G5347562

CAD Available

product price:  $16.15
/pk 50, $0.32/ea

Key Features

External Hex Drive
A4 Material Grade/Class
CAD Drawing
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
13 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M55010.080.0020
Zoro #
G5347562
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
20 mm
Head Width
13 mm
Min. Thread Length
20 mm
Head Height
5.3 mm

Details

CAD Available
Yes
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
101,500 psi
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
1.25 mm
Threadlocker Minimum Temperature
M8-1.25
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 933
Fastener Industry Standards
DIN 933

Description

The ZORO SELECT - M55010.080.0020 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in joining materials together in a variety of industrial applications. It can be used as part of the assembly process in construction, manufacturing, and engineering projects. The product adheres to DIN 933 dimensional standards and requires an external hex drive for installation or removal.

  • Material: Constructed from stainless steel grade A4 which is known for its potential strength, durability and corrosion resistance.
  • Fastener Length: The screw has a length of 20 mm which may determine the depth at which it could potentially be inserted into a material.
  • Finish: The plain finish is intended to potentially enhance durability and compatibility with some types of environments or materials.
  • Globally Sourced: Sourced globally from multiple manufacturers offering an array of possible quality options.
  • Tensile Strength: Features tensile strength rated at 101,500 psi; this rating suggests potential durability across different uses but does not guarantee performance under all conditions.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size M8-1.25 ensures fit with corresponding nuts or holes
  • Thread Style & Type: Features fully threaded design along its entire length; The metric coarse thread type is designed to fit into pre-drilled holes but secure fit cannot be guaranteed under all circumstances.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products